Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whole House Fan, 42 In, 115 Volt

  • Mfr # 2EAX4

  • Zoro # G1659481


product price: $975.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Type
Belt Drive
Blade Dia.
42 in
Fan Voltage
115V AC
Coverage (Square-Ft.)
3,200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2EAX4
Zoro #
G1659481
UPC #
190735218464
Country of Origin
United States

Dimensions

Blade Dia.
42 in
Width (In.)
46 in
Height (In.)
15 in
Power Cord Length (Ft.)
Predeterminado
Depth (In.)
46 in
For Cut-Out Width
46 in
Overall Width
46 in
Overall Height
46 in
For Cut-Out Height
46 in
Manufacturer Warranty Length
1 yr
Profile Height Family
High
Blade Diameter
42 in
Overall Depth
15 in
Frame Thickness
1 in
Power Cord Length
Predeterminado

Details

Exhaust/Supply Fan Item
Exhaust Fan
Type
Belt Drive
Fan Voltage
115V AC
Coverage (Square-Ft.)
3,200
CFM High
12,600
Housing Material
Steel
Propeller Material
Steel
Speed
2
Phase
1
Mounting Location
Ceiling
Bearing Type
Ball Bearing
HP
1/2 hp
CFM Low
8,400
Motor Type
Split-Phase
Item
Whole House Fan
Number of Blades
4
Ceiling Shutter
3C242
Includes
1 in x 6 in Wooden Plenum and 3/4 in x 7/16 in Adhesive-backed Sponge Rubber Mounting Strip, 12 Hour Timer
Amps
8.2/4.4
Requires
Ceiling Shutter
Agency Compliance
UL, cUL
Housing Finish
Powder Coated
Fan RPM
410/270
Hz
60
Drive Package Included
No
Watts
661/350
Number of Fans
1
Frame Finish
Powder Coated
Blade Material
Steel
Exhaust Airflow @ 0.100 in SP
10,840 cfm
Number of Speeds
2
Includes Dehumidistat
No
Fan Style
Whole-House
Wattage
661 W
Vent Design
Ductless
Maximum Coverage Area
3,200 sq ft
Electrical Connection
Hardwired
Free Area
18 sq ft
Motor Horsepower
1/2 hp
Drive Type
Belt Drive
Standards
UL Listed
Control Type
Switch
Frame Material
Steel
Full Load Current
8.2 A
Includes Grill
No
Motor Enclosure
Open Dripproof
Exhaust Airflow @ 0.000 in SP
12,600 cfm
Maximum Airflow
12,600 cfm
Number of Shutters
0
Includes Motor
Yes
Noise Level @ 0.000 in SP @ 5 ft
15 sones
Speed Controllable
Yes
Motor Speed
410 RPM
Mounting Orientation
Horizontal
Frequency
60 Hz
Assembled
Assembled
Noise Level @ 0.100 in SP @ 5 ft
15 sones
Maximum Noise Level
15 sones
Ventilation Type
Exhaust
Nameplate Voltage
115V AC
Blade Finish
Powder Coated
For High-Static Pressure Applications
No
Coverage Area
3,200 sq ft
Rough Opening Type
Square
High-Efficiency Motor
No
Quiet Design
No

Description

Whole House Fan, Mounting Location Ceiling, Quiet Design No, Number of Speeds 2, Nameplate Voltage 115V AC, Speed Controllable Yes, Blade Diameter 42 in, Drive Type Belt Drive, Maximum Airflow 12,600 cfm, Maximum Noise Level 15 sones, Wattage 661 W, Coverage Area 3,200 sq ft, Rough Opening Type Square, For High-Static Pressure Applications No, High-Efficiency Motor No, Number of Blades 4, Blade Material Steel, Housing Material Steel, Grille Material Not Applicable, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.