Zoro Homepage

Winch Cable, GS, 1/4 In. x 50 ft.

  • Mfr # 1DLK1

  • Zoro # G1342354


product price: $48.79
/ea

Key Features

For Use With
Winches
Color
Silver
Material
Galvanized steel
Size
1/4 in
Includes
Swagged Loop, Thimble Eye, Safety Latch Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DLK1
Zoro #
G1342354
UPC #
190735135174
Country of Origin
China

Dimensions

Size
1/4 in
Cord Length
50 ft
Length
50 ft
Cord Diameter
1/4 in

Details

Item
Winch Cable
For Use With
Winches
Color
Silver
Material
Galvanized steel
Includes
Swagged Loop, Thimble Eye, Safety Latch Hook
Working Load Limit
1,400 lb
Standards
RR-W-410D, ASTM A-90 SAE J-684C
Strand Type
7 x 19
Number of Strands
7 x 19
Product Type
Winch Cable
Operation
Lifting, Pulling
Cord Type
Cable
Cord Material
Galvanized Steel
Maximum Load Capacity
1,400 lb

Description

Winch Cable, Cord Diameter 1/4 in, Cord Length 50 ft, Color Silver, Maximum Load Capacity 1,400 lb, Cord Type Cable, Cord Material Galvanized Steel, Number of Strands 7 x 19, For Use With Winches, Includes Safety Latch Hook, Swagged Loop, Thimble Eye, Operation Lifting, Pulling, Product Type Winch Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.