Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winch Cable, GS, 5/32 In. x 25 ft.

  • Mfr # 1DLJ1

  • Zoro # G1413885


product price: $18.89
/ea

Key Features

For Use With
Winches
Color
Silver
Material
Galvanized steel
Size
5/32 in
Includes
Swagged Loop, Thimble Eye, Safety Latch Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DLJ1
Zoro #
G1413885
UPC #
190735135082
Country of Origin
China

Dimensions

Size
5/32 in
Cord Length
25 ft
Length
25 ft
Cord Diameter
5/32 in

Details

Item
Winch Cable
For Use With
Winches
Color
Silver
Material
Galvanized steel
Includes
Swagged Loop, Thimble Eye, Safety Latch Hook
Working Load Limit
520 lb
Strand Type
7 x 19
Standards
RR-W-410D, ASTM A-90 SAE J-684C
Cord Material
Galvanized Steel
Cord Type
Cable
Operation
Lifting, Pulling
Number of Strands
7 x 19
Product Type
Winch Cable
Maximum Load Capacity
520 lb

Description

Winch Cable, Cord Diameter 5/32 in, Cord Length 25 ft, Color Silver, Maximum Load Capacity 520 lb, Cord Type Cable, Cord Material Galvanized Steel, Number of Strands 7 x 19, For Use With Winches, Includes Safety Latch Hook, Swagged Loop, Thimble Eye, Operation Lifting, Pulling, Product Type Winch Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.