Zoro Homepage

Winch Cable, SS, 3/16 In. x 45 ft.

  • Mfr # 35Z861

  • Zoro # G7595025


product price: $72.99
/ea

Key Features

For Use With
Hooks with Latch
Color
Silver
Material
Stainless Steel
Size
3/16 in
Includes
Latch Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35Z861
Zoro #
G7595025
UPC #
190735274149
Country of Origin
China

Dimensions

Size
3/16 in
Cord Length
45 ft
Length
45 ft
Cord Diameter
3/16 in

Details

Item
Winch Cable
For Use With
Hooks with Latch
Color
Silver
Material
Stainless Steel
Includes
Latch Hook
Working Load Limit
884 lb
Strand Type
7 x 19
Maximum Load Capacity
884 lb
Number of Strands
7 x 19
Cord Material
Stainless Steel
Compatible Load Capacity
884 lb
Cord Type
Cable
Operation
Pulling

Description

Winch Cable, Cord Diameter 3/16 in, Cord Length 45 ft, Color Silver, Maximum Load Capacity 884 lb, Compatible Load Capacity 884 lb, Compatible Hoist Type Not Applicable, Compatible Series Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Part Number Not Applicable, Cord Type Cable, Cord Material Stainless Steel, Number of Strands 7 x 19, For Use With Hooks with Latch, Includes Latch Hook, Operation Pulling, Product Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.