Zoro Homepage

Wire Rope Assembly, 20 ft.

  • Mfr # EW-17

  • Zoro # G8277227


product price: $139.99
/ea
Free Shipping & Returns

Key Features

For Use With
EW-17
For Use With Mfr. Model Number
EW-17
Fits Brand
Dayton
Compatible Hoist Type
Electric Wire Rope Hoists
Overall Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW-17
Zoro #
G8277227
UPC #
190735308929
Country of Origin
China

Dimensions

Overall Length
20 ft

Details

Item
Wire Rope Assembly, 20 ft.
For Use With
EW-17
For Use With Mfr. Model Number
EW-17
Fits Brand
Dayton
Compatible Hoist Type
Electric Wire Rope Hoists

Description

Wire Rope Assembly, Product Type Wire Rope Assembly, Compatible Hoist Type Electric Wire Rope Hoists, Overall Length 20 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.