Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Rope Clip, 1/4 In, Maleable Iron

  • Mfr # 2VKJ2

  • Zoro # G2036955


product price: $1.45
/ea

Key Features

Clip Type
U-Bolt Clip
Lifting Capability
For Lifting
For Wire Rope Dia.
1/4 in
Material
Maleable Iron
Min. Number of Clips
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VKJ2
Zoro #
G2036955
UPC #
190735236482
Country of Origin
China

Dimensions

For Wire Rope Dia.
1/4 in
Wire Rope Dia.
1/4"
Rope Turnback Length
4 3/4 in
Compatible Rope Diameter - Maximum
1/4 in

Details

Item
Wire Rope Clip
Clip Type
U-Bolt Clip
Lifting Capability
For Lifting
Material
Maleable Iron
Min. Number of Clips
3
Rope Turn Back
4 3/4 in
Min. Torque
12 ft-lb
Finish
Galvanized
Includes
(1) Clip
Compatible Rope Material
Galvanized Steel
Color
Silver
Minimum Installation Torque
12 ft-lb
Minimum Number of Clips Required
3
Compatible Core Type
Wire Strand Core
Fabrication
Cast

Description

Wire Rope U-Bolt Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 1/4 in, Rope Turnback Length 4 3/4 in, Material Malleable Iron, Minimum Installation Torque 12 ft-lb, Compatible Core Type Wire Strand Core, Clip Type U-Bolt Clip, Fabrication Cast, Compatible Rope Material Galvanized Steel, Compatible Strand Classification Not Applicable, Load Efficiency Rating Not Applicable, Color Silver, Lifting Capability For Lifting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.