Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Rope Clip, 3/8 In, Maleable Iron

  • Mfr # 2VKJ4

  • Zoro # G3221197


product price: $3.99
/ea

Key Features

Clip Type
U-Bolt Clip
Lifting Capability
For Lifting
For Wire Rope Dia.
3/8 in
Min. Number of Clips
3
Material
Maleable Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VKJ4
Zoro #
G3221197
UPC #
190735236505
Country of Origin
China

Dimensions

For Wire Rope Dia.
3/8 in
Wire Rope Dia.
3/8"
Rope Turnback Length
6 1/2 in
Compatible Rope Diameter - Maximum
3/8 in

Details

Item
Wire Rope Clip
Clip Type
U-Bolt Clip
Lifting Capability
For Lifting
Min. Number of Clips
3
Material
Maleable Iron
Rope Turn Back
6 1/2 in
Min. Torque
18.5 ft-lb
Finish
Galvanized
Includes
(1) Clip
Minimum Number of Clips Required
3
Compatible Rope Material
Galvanized Steel
Minimum Installation Torque
18.5 ft-lb
Fabrication
Cast
Color
Silver
Compatible Core Type
Wire Strand Core

Description

Wire Rope U-Bolt Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 3/8 in, Rope Turnback Length 6 1/2 in, Material Malleable Iron, Minimum Installation Torque 18.5 ft-lb, Compatible Core Type Wire Strand Core, Clip Type U-Bolt Clip, Fabrication Cast, Compatible Rope Material Galvanized Steel, Compatible Strand Classification Not Applicable, Load Efficiency Rating Not Applicable, Color Silver, Lifting Capability For Lifting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.