Zoro Homepage

Wire Rope Clip, 9/16 In, Maleable Iron

  • Mfr # 2VKJ7

  • Zoro # G1604382


product price: $4.55
/ea

Key Features

Clip Type
U-Bolt Clip
Lifting Capability
For Lifting
For Wire Rope Dia.
9/16 in
Material
Maleable Iron
Min. Number of Clips
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VKJ7
Zoro #
G1604382
UPC #
190735236536
Country of Origin
China

Dimensions

For Wire Rope Dia.
9/16 in
Wire Rope Dia.
9/16"
Rope Turnback Length
12 in
Compatible Rope Diameter - Maximum
9/16 in

Details

Item
Wire Rope Clip
Clip Type
U-Bolt Clip
Lifting Capability
For Lifting
Material
Maleable Iron
Min. Number of Clips
4
Rope Turn Back
12 in
Min. Torque
35 ft-lb
Includes
(1) Clip
Finish
Galvanized
Fabrication
Cast
Compatible Core Type
Wire Strand Core
Compatible Rope Material
Galvanized Steel
Color
Silver
Minimum Number of Clips Required
4
Minimum Installation Torque
35 ft-lb

Description

Wire Rope U-Bolt Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 9/16 in, Rope Turnback Length 12 in, Material Malleable Iron, Minimum Installation Torque 35 ft-lb, Compatible Core Type Wire Strand Core, Clip Type U-Bolt Clip, Fabrication Cast, Compatible Rope Material Galvanized Steel, Compatible Strand Classification Not Applicable, Load Efficiency Rating Not Applicable, Color Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.