Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Rope Clip and Thimble Kit, 1/8 In, SS

  • Mfr # 1DKK9

  • Zoro # G2259731


product price: $5.85
/ea

Key Features

Clip Type
U-Bolt
Lifting Capability
For Lifting
For Wire Rope Dia.
1/8 in
Material
Stainless Steel
Rope Turn Back
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DKK9
Zoro #
G2259731
UPC #
190735134313
Country of Origin
China

Dimensions

For Wire Rope Dia.
1/8 in
Wire Rope Dia.
1/8"
Thimble Loop Inside Width
1 1/4 in
Compatible Rope Diameter
1/8 in
Thimble Loop Inside Length
1 7/8 in
Rope Turnback Length
3 1/4 in

Details

Item
Wire Rope Clip and Thimble Kit
Clip Type
U-Bolt
Lifting Capability
For Lifting
Material
Stainless Steel
Rope Turn Back
3 1/4 in
Min. Torque
4.5 ft-lb
Finish
Bright
Includes
(1) Thimble, (2) Clips
Total Number of Fittings Included
3
Number of Clips Included
2
Thimble Finish
Plain
Fitting Types Included
U-Bolt Clip, Thimble
Number of Sleeves Included
0
Clip Finish
Plain
Thimble Material
Stainless Steel
Compatible Rope Material
Stainless Steel
Number of Thimbles Included
1
Clip Material
Stainless Steel

Description

Wire Rope U-Bolt Clip and Thimble Kit, Compatible Rope Diameter 1/8 in, Rope Turnback Length 3 1/4 in, Number of Thimbles Included 1, Total Number of Fittings Included 3, Number of Clips Included 2, Number of Sleeves Included 0, Fitting Types Included U-Bolt Clip, Thimble, Clip Material Stainless Steel, Sleeve Material Not Applicable, Thimble Material Stainless Steel, Thimble Loop Inside Length 1 7/8 in, Thimble Loop Inside Width 1 1/4 in, Compatible Rope Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.