Zoro Homepage

Wire Rope Clip and Thimble Kit, 3/8 In, SS

  • Mfr # 1DKL4

  • Zoro # G2897973


product price: $19.99
/ea

Key Features

Clip Type
U-Bolt
Lifting Capability
For Lifting
For Wire Rope Dia.
3/8 in
Material
Stainless Steel
Rope Turn Back
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DKL4
Zoro #
G2897973
UPC #
190735134351
Country of Origin
China

Dimensions

For Wire Rope Dia.
3/8 in
Wire Rope Dia.
3/8"
Compatible Rope Diameter
3/8 in
Thimble Loop Inside Width
1 1/2 in
Rope Turnback Length
6 1/2 in
Thimble Loop Inside Length
2 3/8 in

Details

Item
Wire Rope Clip and Thimble Kit
Clip Type
U-Bolt
Lifting Capability
For Lifting
Material
Stainless Steel
Rope Turn Back
6 1/2 in
Min. Torque
45 ft-lb
Includes
(1) Thimble, (2) Clips
Finish
Bright
Number of Sleeves Included
0
Thimble Material
Stainless Steel
Clip Finish
Plain
Number of Thimbles Included
1
Thimble Finish
Plain
Total Number of Fittings Included
3
Number of Clips Included
2
Compatible Rope Material
Stainless Steel
Fitting Types Included
U-Bolt Clip, Thimble
Clip Material
Stainless Steel

Description

Wire Rope U-Bolt Clip and Thimble Kit, Compatible Rope Diameter 3/8 in, Rope Turnback Length 6 1/2 in, Number of Thimbles Included 1, Total Number of Fittings Included 3, Number of Clips Included 2, Number of Sleeves Included 0, Fitting Types Included U-Bolt Clip, Thimble, Clip Material Stainless Steel, Sleeve Material Not Applicable, Thimble Material Stainless Steel, Thimble Loop Inside Length 2 3/8 in, Thimble Loop Inside Width 1 1/2 in, Compatible Rope Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.