Zoro Homepage

Wire Rope Clip, U-Bolt, 1 In, Maleable Iron

  • Mfr # 2VKK2

  • Zoro # G2605486


product price: $11.39
/ea

Key Features

Clip Type
U-Bolt Clip
Lifting Capability
For Lifting
For Wire Rope Dia.
1 in
Min. Number of Clips
1
Material
Maleable Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VKK2
Zoro #
G2605486
UPC #
190735236574
Country of Origin
China

Dimensions

For Wire Rope Dia.
1 in
Wire Rope Dia.
1"
Rope Turnback Length
26 in
Compatible Rope Diameter - Maximum
1 in

Details

Item
Wire Rope Clip
Clip Type
U-Bolt Clip
Lifting Capability
For Lifting
Min. Number of Clips
1
Material
Maleable Iron
Rope Turn Back
26 in
Min. Torque
100 ft-lb
Finish
Galvanized
Minimum Installation Torque
100 ft-lb
Fabrication
Cast
Compatible Core Type
Wire Strand Core
Color
Silver
Compatible Rope Material
Galvanized Steel
Minimum Number of Clips Required
1

Description

Wire Rope U-Bolt Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 1 in, Rope Turnback Length 26 in, Material Malleable Iron, Minimum Installation Torque 100 ft-lb, Compatible Core Type Wire Strand Core, Clip Type U-Bolt Clip, Fabrication Cast, Compatible Rope Material Galvanized Steel, Compatible Strand Classification Not Applicable, Load Efficiency Rating Not Applicable, Color Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.