Zoro Homepage

Wire Rope Clip, U-Bolt, 5/16 In, 304 SS

  • Mfr # 2VKH5

  • Zoro # G1236225


product price: $12.59
/ea

Key Features

Clip Type
U-Bolt Clip
Lifting Capability
For Lifting
For Wire Rope Dia.
5/16 in
Min. Number of Clips
3
Material
304 Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VKH5
Zoro #
G1236225
UPC #
190735236444
Country of Origin
China

Dimensions

For Wire Rope Dia.
5/16 in
Wire Rope Dia.
5/16"
Rope Turnback Length
5 1/4 in
Compatible Rope Diameter - Maximum
5/16 in

Details

Item
Wire Rope Clip
Clip Type
U-Bolt Clip
Lifting Capability
For Lifting
Min. Number of Clips
3
Material
304 Stainless steel
Rope Turn Back
5 1/4 in
Min. Torque
30 ft-lb
Finish
Natural
Includes
(1) Clip
Minimum Installation Torque
30 ft-lb
Fabrication
Cast
Color
Silver
Compatible Rope Material
Stainless Steel
Minimum Number of Clips Required
3
Compatible Core Type
Wire Strand Core

Description

Wire Rope U-Bolt Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 5/16 in, Rope Turnback Length 5 1/4 in, Material 304 Stainless Steel, Minimum Installation Torque 30 ft-lb, Compatible Core Type Wire Strand Core, Clip Type U-Bolt Clip, Fabrication Cast, Compatible Rope Material Stainless Steel, Compatible Strand Classification Not Applicable, Load Efficiency Rating Not Applicable, Color Silver, Lifting Capability For Lifting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.