Shop DAYTON
See all product information
Create Account
Wire Rope Sleeve, 1/2 In, Copper, PK10
- Mfr # 2VKC4
- Zoro # G2009533
product price:Â
$
185.99
/pk of 10, $18.60/ea
Free Shipping & Returns
Key Features
Material
Copper
For Wire Rope Dia.
1/2 in
Wire Rope Dia.
1/2"
Finish
Zinc Plated
Shell Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2VKC4
- Zoro #
- G2009533
- UPC #
- 190735236116
- Country of Origin
- Unknown
- Item
- Wire Rope Sleeve
- Material
- Copper
- Finish
- Zinc Plated
- Shell Material
- Copper
- Traction Material
- Copper
Dimensions
- For Wire Rope Dia.
- 1/2 in
- Wire Rope Dia.
- 1/2"
Description
Wire Rope Sleeve, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.