Zoro Homepage

Wire Rope Sleeve, 1/4 In, Copper, PK25

  • Mfr # 1DLE8

  • Zoro # G2941714


product price: $75.99
/pk 25, $3.04/ea
Free Shipping & Returns

Key Features

Material
Copper
For Wire Rope Dia.
1/4 in
Finish
Natural
For Use With
1DMV1, 1DMV4
Wire Rope Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DLE8
Zoro #
G2941714
UPC #
190735134818
Country of Origin
China

Dimensions

For Wire Rope Dia.
1/4 in
Wire Rope Dia.
1/4"
Compatible Rope Diameter
1/4 in
Outside Diameter
1 1/8 in
Overall Length
1/2 in

Details

Item
Wire Rope Sleeve
Material
Copper
Finish
Natural
For Use With
1DMV1, 1DMV4
Lifting Capability
For Lifting
Number of Compressions
0

Description

Wire Rope Oval Sleeve, Compatible Rope Diameter 1/4 in, Material Copper, Overall Length 1/2 in, Outside Diameter 1 1/8 in, Number of Compressions 0, Load Efficiency Rating Not Applicable, Finish Plain, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.