Wire Rope Sleeve, 3/16 In, Copper, PK25
Mfr # 1DLE7
Zoro # G1447993
product price: $51.69
/pk 25, $2.07/eaKey Features
For Wire Rope Dia.
3/16 in
Finish
Natural
Wire Rope Dia.
3/16"
For Use With
1DMV1, 1DMV2
Lifting Capability
For Lifting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1DLE7
Zoro #
G1447993
UPC #
190735134801
Country of Origin
China
Dimensions
For Wire Rope Dia.
3/16 in
Wire Rope Dia.
3/16"
Outside Diameter
7/8 in
Compatible Rope Diameter
3/16 in
Overall Length
7/16 in
Details
Item
Wire Rope Sleeve
Material
Copper
Finish
Natural
For Use With
1DMV1, 1DMV2
Lifting Capability
For Lifting
Number of Compressions
0
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 3/16 in, Material Copper, Overall Length 7/16 in, Outside Diameter 7/8 in, Number of Compressions 0, Load Efficiency Rating Not Applicable, Finish Plain, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.