Zoro Homepage

Wire Rope Sleeve, 3/16 In, Copper, PK25

  • Mfr # 1DLF5

  • Zoro # G1092332


product price: $53.79
/pk 25, $2.15/ea

Key Features

Material
Copper
For Wire Rope Dia.
3/16 in
For Use With
1DMV1, 1DMV2
Wire Rope Dia.
3/16"
Finish
Tin Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DLF5
Zoro #
G1092332
UPC #
190735134870
Country of Origin
China

Dimensions

For Wire Rope Dia.
3/16 in
Wire Rope Dia.
3/16"
Compatible Rope Diameter
3/16 in
Overall Length
7/16 in
Outside Diameter
7/8 in

Details

Item
Wire Rope Sleeve
Material
Copper
For Use With
1DMV1, 1DMV2
Finish
Tin Plated
Number of Compressions
0
Lifting Capability
For Lifting

Description

Wire Rope Oval Sleeve, Compatible Rope Diameter 3/16 in, Material Copper, Overall Length 7/16 in, Outside Diameter 7/8 in, Number of Compressions 0, Load Efficiency Rating Not Applicable, Finish Tin Plated, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.