Shop DAYTON
See all product information
Create Account
Wire Rope Sleeve, 3/16 In, Copper, PK25
- Mfr # 2VKA8
- Zoro # G2453814
product price:Â
$
41.40
/pk of 25, $1.66/ea
Key Features
Material
Copper
For Wire Rope Dia.
3/16 in
Wire Rope Dia.
3/16"
For Use With
1DMV1, 1DMV2
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2VKA8
- Zoro #
- G2453814
- UPC #
- 190735236062
- Country of Origin
- Unknown
Dimensions
- For Wire Rope Dia.
- 3/16 in
- Wire Rope Dia.
- 3/16"
Details
- Item
- Wire Rope Sleeve
- Material
- Copper
- For Use With
- 1DMV1, 1DMV2
- Finish
- Zinc Plated
- Shell Material
- Copper
Description
Wire Rope Sleeve, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.