Zoro Homepage
This item is Discontinued.
Dayton Wire Rope Sleeve, 5/32 In, Copper, PK25 2VJZ5

Wire Rope Sleeve, 5/32 In, Copper, PK25 (Discontinued)

  • Mfr # 2VJZ5
  • Zoro # G2767222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VJZ5
Zoro #
G2767222
UPC #
190735235942
Country of Origin
Unknown

Dimensions

For Wire Rope Dia.
5/32 in
Wire Rope Dia.
5/32"
Compatible Rope Diameter
3/16 in

Details

Item
Wire Rope Oval Sleeve
Material
Copper
For Use With
1DMV1, 1DMV2, 1DMV4
Finish
Plain
Product Type
Wire Rope Sleeve

Description

Wire Rope Oval Sleeve, Compatible Rope Diameter 3/16 in, Material Copper, Finish Plain, Sleeve Type Oval Sleeve, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.