Zoro Homepage

Wire Rope Stop Sleeve, 7/32In, Copper, PK10

  • Mfr # 2VKF5

  • Zoro # G1452647


product price: $16.69
/pk 10, $1.67/ea

Key Features

Material
Copper
For Wire Rope Dia.
7/32 in
Wire Rope Dia.
7/32"
Finish
Zinc Plated
Number of Compressions
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VKF5
Zoro #
G1452647
UPC #
190735236376
Country of Origin
China

Dimensions

For Wire Rope Dia.
7/32 in
Wire Rope Dia.
7/32"
Compatible Rope Diameter
7/32 in
Overall Length
7/16 in
Outside Diameter
3/8 in

Details

Item
Wire Rope Stop Sleeve
Material
Copper
Finish
Zinc Plated
Number of Compressions
0
Lifting Capability
Not for Lifting

Description

Wire Rope Stop Sleeve, Compatible Rope Diameter 7/32 in, Material Copper, Overall Length 7/16 in, Outside Diameter 3/8 in, Number of Compressions 0, Swaged Outside Diameter Not Applicable, Load Efficiency Rating Not Applicable, Finish Zinc Plated, Sleeve Type Stop Sleeve, Fitting Type Swage, Lifting Capability Not for Lifting, Standards Not Applicable, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.