Zoro Homepage

Wire Rope Thimble, 1/4 In, SS, PK25

  • Mfr # 1DLH1

  • Zoro # G1038335


product price: $24.59
/pk 25, $0.98/ea

Key Features

Material
Stainless Steel
For Wire Rope Dia.
1/4 in
Finish
Natural
Wire Rope Dia.
1/4"
For Use With
1DMV1, 1DMV2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DLH1
Zoro #
G1038335
UPC #
190735134993
Country of Origin
China

Dimensions

For Wire Rope Dia.
1/4 in
Wire Rope Dia.
1/4"
Wall Thickness
1/32 in
Overall Length
1 15/16 in
Compatible Rope Diameter
1/4 in
Loop Inside Width
23/32 in
Overall Width
1 3/32 in
Loop Inside Length
1 7/16 in
Inside Wall Width
3/8 in
Wall Height
1/8 in

Details

Item
Wire Rope Thimble
Material
Stainless Steel
Finish
Natural
For Use With
1DMV1, 1DMV2
Lifting Capability
For Lifting
End Type
Open End

Description

Wire Rope Thimble, Compatible Rope Diameter 1/4 in, Material Stainless Steel, Overall Length 1 15/16 in, Overall Width 1 3/32 in, Wall Height 1/8 in, Inside Wall Width 3/8 in, Wall Thickness 1/32 in, Loop Inside Length 1 7/16 in, Loop Inside Width 23/32 in, Finish Plain, End Type Open End, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.