Zoro Homepage

Wire Rope Thimble, 1/4 In, Steel, PK25

  • Mfr # 2VKL1

  • Zoro # G0544792


product price: $29.39
/pk 25, $1.18/ea

Key Features

Material
Steel
For Wire Rope Dia.
1/4 in
For Use With
Cables 2RZZ7, 2RZZ8, 2RZZ9, 2TAC5, 2TAC6, 2TAC7, 2TAF1, 2TAF2, 2VJJ3, 2VJJ4, 2VJJ5, 2VJN6, 2VJN7, 2VJN8, 2VJX4, 2VJX5, 2VJX6
Finish
Zinc Plated
Wire Rope Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VKL1
Zoro #
G0544792
UPC #
190735236635
Country of Origin
China

Dimensions

For Wire Rope Dia.
1/4 in
Wire Rope Dia.
1/4"
Overall Width
1 1/16 in
Loop Inside Length
1 5/16 in
Wall Thickness
1/16 in
Inside Wall Width
3/8 in
Loop Inside Width
11/16 in
Wall Height
1/8 in
Overall Length
1 15/16 in
Compatible Rope Diameter
1/4 in

Details

Item
Wire Rope Thimble
Material
Steel
For Use With
Cables 2RZZ7, 2RZZ8, 2RZZ9, 2TAC5, 2TAC6, 2TAC7, 2TAF1, 2TAF2, 2VJJ3, 2VJJ4, 2VJJ5, 2VJN6, 2VJN7, 2VJN8, 2VJX4, 2VJX5, 2VJX6
Finish
Zinc Plated
Lifting Capability
For Lifting
End Type
Open End

Description

Wire Rope Thimble, Compatible Rope Diameter 1/4 in, Material Steel, Overall Length 1 15/16 in, Overall Width 1 1/16 in, Wall Height 1/8 in, Inside Wall Width 3/8 in, Wall Thickness 1/16 in, Loop Inside Length 1 5/16 in, Loop Inside Width 11/16 in, Finish Zinc Plated, End Type Open End, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.