Wire Rope Thimble, 1/8 In, Steel, PK25
Mfr # 1DLG1
Zoro # G0857017
product price: $10.69
/pk 25, $0.43/eaKey Features
Material
Steel
For Wire Rope Dia.
1/8 in
Wire Rope Dia.
1/8"
For Use With
1DMU9, 1DMV1, 1DMV2
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1DLG1
Zoro #
G0857017
UPC #
190735134917
Country of Origin
China
Dimensions
For Wire Rope Dia.
1/8 in
Wire Rope Dia.
1/8"
Wall Thickness
1/16 in
Wall Height
1/8 in
Compatible Rope Diameter
1/8 in
Loop Inside Width
11/16 in
Loop Inside Length
1 5/16 in
Overall Width
1 1/16 in
Overall Length
1 15/16 in
Inside Wall Width
1/4 in
Details
Item
Wire Rope Thimble
Material
Steel
For Use With
1DMU9, 1DMV1, 1DMV2
Finish
Zinc Plated
End Type
Open End
Lifting Capability
For Lifting
Description
Wire Rope Thimble, Compatible Rope Diameter 1/8 in, Material Steel, Overall Length 1 15/16 in, Overall Width 1 1/16 in, Wall Height 1/8 in, Inside Wall Width 1/4 in, Wall Thickness 1/16 in, Loop Inside Length 1 5/16 in, Loop Inside Width 11/16 in, Finish Zinc Plated, End Type Open End, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.