Wire Rope Thimble, SS, PK 25
- Mfr # 1DLG8
- Zoro # G0669846
product price:Â
$
21.79
/pk of 25, $0.87/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Stainless Steel
For Wire Rope Dia.
1/8 in
Wire Rope Dia.
1/8"
For Use With
1DMU9, 1DMV1, 1DMV2
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1DLG8
- Zoro #
- G0669846
- UPC #
- 190735134979
- Country of Origin
- China
Dimensions
- For Wire Rope Dia.
- 1/8 in
- Wire Rope Dia.
- 1/8"
- Loop Inside Width
- 23/32 in
- Loop Inside Length
- 1 3/8 in
- Overall Length
- 1 29/32 in
- Inside Wall Width
- 3/16 in
- Compatible Rope Diameter
- 1/8 in
- Wall Thickness
- 3/64 in
- Wall Height
- 3/16 in
- Overall Width
- 1 7/32 in
- Wire Rope Length
- 1 29/32 in
- Length
- 1 29/32 in
Details
- Item
- Wire Rope Thimble
- Material
- Stainless Steel
- For Use With
- 1DMU9, 1DMV1, 1DMV2
- Finish
- Plain
- End Type
- Open End
- Lifting Capability
- For Lifting
- Shell Material
- Stainless Steel
Description
Wire Rope Thimble, Compatible Rope Diameter 1/8 in, Material Stainless Steel, Overall Length 1 29/32 in, Overall Width 1 7/32 in, Wall Height 3/16 in, Inside Wall Width 3/16 in, Wall Thickness 3/64 in, Loop Inside Length 1 3/8 in, Loop Inside Width 23/32 in, Finish Plain, End Type Open End, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.