Wire Rope Thimble, Steel, PK 25
- Mfr # 1DLG3
- Zoro # G0835344
product price:Â
$
19.59
/pk of 25, $0.78/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
For Wire Rope Dia.
1/4 in
Finish
Zinc Plated
For Use With
1DMV1, 1DMV2
Wire Rope Dia.
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1DLG3
- Zoro #
- G0835344
- UPC #
- 190735134931
- Country of Origin
- China
- Item
- Wire Rope Thimble
- Material
- Steel
- Finish
- Zinc Plated
- For Use With
- 1DMV1, 1DMV2
- Lifting Capability
- For Lifting
- End Type
- Open End
- Shell Material
- Steel
Dimensions
- For Wire Rope Dia.
- 1/4 in
- Wire Rope Dia.
- 1/4"
- Wall Thickness
- 3/64 in
- Compatible Rope Diameter
- 1/4 in
- Wall Height
- 1/8 in
- Loop Inside Width
- 11/16 in
- Inside Wall Width
- 3/8 in
- Loop Inside Length
- 1 5/16 in
- Overall Length
- 1 15/16 in
- Overall Width
- 1 1/16 in
- Wire Rope Length
- 1 15/16 in
- Length
- 1 15/16 in
Description
Wire Rope Thimble, Compatible Rope Diameter 1/4 in, Material Steel, Overall Length 1 15/16 in, Overall Width 1 1/16 in, Wall Height 1/8 in, Inside Wall Width 3/8 in, Wall Thickness 1/16 in, Loop Inside Length 1 5/16 in, Loop Inside Width 11/16 in, Finish Zinc Plated, End Type Open End, Lifting Capability For Lifting, Standards Not Applicable, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.