Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Platform, L48", W36In, H66"

  • Mfr # 5UEW1

  • Zoro # G2127870


product price: $815.99
/ea
Item requires special delivery charges. A $12.14 per item surcharge will be applied.

Key Features

Overall Height
66 in
Color
Red
Load Capacity
1,000 lb
Platform Length
48 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UEW1
Zoro #
G2127870
UPC #
190735351383
Country of Origin
China

Dimensions

Overall Height
66 in
Platform Length
48 in
Handrail Height
42 in
Platform Width
36 in
Fork Pocket Size
2 1/2 in x 7 1/2 in
Base Length
48 in
Base Width
36 in
Manufacturers Warranty Length
1 yr
Compatible Fork Length
48 in
Compatible Fork Height
3 3/8 in
Compatible Fork Width
7 1/2 in

Details

Color
Red
Load Capacity
1,000 lb
Item
Forklift Work Platform
Assembled/Unassembled
Unassembled
Number of Guard Rails
3
For Use With
Most Forklift Trucks
Finish
Powder Coated
Includes
Backrail, Guardrails, Safety Strap, Single Door
Tread
Perforated
Tread Type
Perforated
Load Capacity - Maximum
1,000 lb
Assembly Status
Unassembled
Door Type
Single

Description

Forklift Work Platform, Load Capacity - Maximum 1,000 lb, Compatible Fork Height 3 3/8 in, Compatible Fork Width 7 1/2 in, Compatible Fork Length 48 in, Tread Type Perforated, Assembly Status Unassembled, Platform Length 48 in, Platform Width 36 in, Handrail Height 42 in, Overall Height 66 in, Number of Guard Rails 3, Door Type Single, Caster Configuration Not Applicable, Caster Dia. Not Applicable, Caster Material Not Applicable, Color Red, Finish Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.