Zoro Homepage

12" Clutch Disc for Case International Tractor - 384395R94

  • Mfr # 1712-7044

  • Zoro # G905744495


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Type
Clutch Disc
Inside Diameter
1-3/16 in
Spline count
11
Outside Diameter
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1712-7044
Zoro #
G905744495
UPC #
023899540365
Country of Origin
China

Dimensions

Inside Diameter
1-3/16 in
Outside Diameter
12 in

Details

Type
Clutch Disc
Spline count
11

Description

Specs: Clutch Disc Inside Diameter: 1 3/16" Outside Diameter: 12" Spline count: 11 Notes: 6 Cerametallic pads.Compatible with/Replacement For: Case/International Harvester - 384395R94Replacement for: Case/International Harvester - 2088; 2706 Indust/Const; 2756 Indust/Const; 2806 Indust/Const; 2826 Indust/Const; 2856 Indust/Const; 3088; 3288; 3688; 400 Farmall; 450 Farmall; 560 Trencher; 660; 706; 756; 766; 786; 806; 826; 856; 886; 966; Super MTA; Super W6; Super W6TA; W6TA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.