
16x8 Rim for Massey Ferguson 3130 3140 4000 4020 4040 4230 4240 834382M1
Mfr # 3008-1017
Zoro # G905745133
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
Style
One Piece
Number of Lugs
6
Hub Size
4-5/8 in
Outside Dia.
16 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3008-1017
Zoro #
G905745133
UPC #
-
Country of Origin
India
Dimensions
Width
8 in
Hub Size
4-5/8 in
Outside Dia.
16 in
Details
Item
Rim
Style
One Piece
Number of Lugs
6
Description
Specs: Description: Rim , Diameter: 16" , Width: 8" , Hub Size: 4 5/8" , Lugs: 6 , Style: One piece , Product Notes: Front Replaces OEM Numbers: John Deere: JD3210, X-A-99A44 Compatible With/Replacement For: John Deere: 1520, 1640, 1840, 2040, 2040S, 2140, 2300, 2400, 2750, 2755, 2840, 2940, 2950, 3010, 3030, 3040, 3130, 3140, 4000, 4020, 4040, 4055, 4230, 4240, 4320, 4430, 4440, 4455, 5076E, 5083E, 5093E, 5415, 5425, 5615, 5625, 5715, 5725, 6100D, 6105J, 6115D, 6140J, 6155J, 6400SP, 6403, 6603, 7405, 7420, 7425, 7500, 7525
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.