Zoro Homepage

81395BH Rotary Cutter Blade for Bush Hog 5' Cutters Razorback RZ60

  • Mfr # 3013-8214

  • Zoro # G005778598


product price: $63.29
/ea

Key Features

Width
3 in
Thickness
0.375 in
Hole Outside Diameter
1-1/4 in
Offset
2-3/8 in
Rotation
Counter Clockwise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3013-8214
Zoro #
G005778598
UPC #
23899503902
Country of Origin
United States

Dimensions

Width
3 in
Thickness
0.375 in
Hole Outside Diameter
1-1/4 in
Blade Length
22-1/8 in

Details

Item
Rotary Cutter Blade
Offset
2-3/8 in
Rotation
Counter Clockwise

Description

Description : Rotary Cutter Blade , Overall Length : 24 5/8" , Blade Length : 22 1/8" , Offset : 2 3/8" , Hole Outside Diameter : 1 1/4" , Rotation : Counter clockwise , Thickness : 0.375" , Width : 3" , Notes : Item is shipped with mill finish, surface corrosion and flaking is normal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.