
ABO0372 Alternator for John Deere Volvo 80 Amp 1999-2001, Volvo 12.1L & 12.1, 12.8L
Mfr # 400-24023
Zoro # G510683219
product price: $194.99
/ea
Free Shipping & Returns
Key Features
For Use With
John Deere Volvo 80 Amp 1999-2001,Volvo 12.1L & 12.1,12.8L & 12.8 Truck Fh12 Fh400 Fh480 Fh520 Fm360 Fm400 Fm480 Fh12 Fh16
Compatible OEM Model Number
Arrowhead ABO0372 Bosch 0124555009,0-124-555-009,0124555017,0-124-555-017,0124555020,0-124-555-020,0-124-555-027,0124555028,0-124-555-028,0124555555,0124555557,0124555559,0986047440 J&N Electrical Products 400-24023,400-24023R JANNCO 400-24023R John Deere AT303320,AT387573,SE501833 KHD 01182405,01182771,04284845,1182405,4284845 Lester 12599,12793 Lucas Electric LRA02801 Renault 5010589525,7420409228,7420853850 Volvo 11170134,11170321,15063541,17204355,20409228,20466315,20765376,20849349,20849350,21429781,21429783,22098738,22117421,3803639,85000626,9011170321,9015063541,9017204355,9022098738
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-24023
Zoro #
G510683219
UPC #
196140119556
Country of Origin
China
Details
For Use With
John Deere Volvo 80 Amp 1999-2001,Volvo 12.1L & 12.1,12.8L & 12.8 Truck Fh12 Fh400 Fh480 Fh520 Fm360 Fm400 Fm480 Fh12 Fh16
Compatible OEM Model Number
Arrowhead ABO0372 Bosch 0124555009,0-124-555-009,0124555017,0-124-555-017,0124555020,0-124-555-020,0-124-555-027,0124555028,0-124-555-028,0124555555,0124555557,0124555559,0986047440 J&N Electrical Products 400-24023,400-24023R JANNCO 400-24023R John Deere AT303320,AT387573,SE501833 KHD 01182405,01182771,04284845,1182405,4284845 Lester 12599,12793 Lucas Electric LRA02801 Renault 5010589525,7420409228,7420853850 Volvo 11170134,11170321,15063541,17204355,20409228,20466315,20765376,20849349,20849350,21429781,21429783,22098738,22117421,3803639,85000626,9011170321,9015063541,9017204355,9022098738
Standards
Professional Quality
Description
Spec: Unit Type: Alternator, Voltage: 24, Rotation: CW, Amperage: 80, Regulator: IR, Fan Type: IF
- •Replaces OEM Numbers: ARROWHEAD: ABO0372, ARROWHEAD (OEM): B0124555028, BOSCH: 0-124-555-009, 0-124-555-017, 0-124-555-020, 0-124-555-027, 0-124-555-028, J & N: 400-24023, J & N (OLD): 400-24023R, JOHN DEERE: AT303320, AT387573, SE501833, KHD: 01182405, 01182771, LESTER: 12599, 12793, RENAULT: 5010589525, 7420409228, 7420853850, UNIPOINT: ALT-2117A, VOLVO: 11170134, 11170321, 20409228, 85000626
- •Compatible With/Replacement For: JOHN DEERE: 120D, 130G, 160D LC, 160G LC, 180G LC, 200D, 200D LC, 210G LC, 2154D, 240D LC, 2454D, 250D, 250G LC, 270D LC, 290G LC, 2954D, 300D, 350D LC, 350G LC, 3754D, 380G LC, 444K, 524K, 544J, 544K, 624K, 644K, 700J, 724K, 744K, 750J, 764 HSD, 824K, 844K, 850J, VOLVO: B12B 2001-2006, FH12 1999-2006, FH16 2004-2007, FH400 2006-2007, FH440 2006-2007, FH480 2006-2007, FH520 2006-2007, FM12 1998-2006, FM360 2005-2007, FM400 2005-2007, FM440 2005-2007
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Alternator built to meet OEM specifications for John Deere, Volvo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.