Zoro Homepage
This item is Discontinued.
Db Electrical AC Compressor For Case/International Harvester 87519620 1106-7036

AC Compressor For Case/International Harvester 87519620 (Discontinued)

  • Mfr # 1106-7036
  • Zoro # G105747043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106-7036
Zoro #
G105747043
UPC #
-
Country of Origin
Turkey

Dimensions

Pulley Outside Diameter
4-3/4 in

Details

Item
Compressor
Voltage
12v
Belt Type
Double Groove V-Belt
Compressor Oil
PAG-100, 4.6oz

Description

Description : Compressor , Belt Type : Double groove v-belt , Pulley Outside Diameter : 4 3/4" , Voltage : 12v , Compressor Oil : PAG-100, 4.6oz , Product Notes : Horizintal Tube-O (HTO) Case/International Harvester - Farmall 105N, Farmall 105U, Farmall 60, Farmall 65C, Farmall 70, Farmall 75C, Farmall 75N, Farmall 80, Farmall 85C, Farmall 85N, Farmall 85U, Farmall 90, Farmall 95, Farmall 95C, Farmall 95N, Farmall 95U

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.