Zoro Homepage

AC Compressor For Caterpillar 2329273

  • Mfr # 1106-7001

  • Zoro # G305778625


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Belt Type
Single groove v-belt
Pulley Outside Diameter
5-1/4 in
Compressor Oil
PAG-100, 8.1oz
Type
Compressor
Voltage
12v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106-7001
Zoro #
G305778625
UPC #
-
Country of Origin
Turkey

Dimensions

Pulley Outside Diameter
5-1/4 in

Details

Belt Type
Single groove v-belt
Compressor Oil
PAG-100, 8.1oz
Type
Compressor
Voltage
12v

Description

Description : Compressor , Belt Type : Single groove v-belt , Pulley Outside Diameter : 5 1/4" , Voltage : 12v , Compressor Oil : PAG-100, 8.1oz , Product Notes : Pad fitting Caterpillar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.