Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ac Compressor For Kubota M5040, M5040C, M5040Dtc, M5040Hdc

  • Mfr # 1906-7001

  • Zoro # G405746999


product price: $1,169.99
/ea
Free Shipping & Returns

Key Features

Pulley Outside Diameter
4-1/2 in
Voltage
12v
Compressor Oil
2 oz
Type
Compressor
Belt Type
Single groove v-belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1906-7001
Zoro #
G405746999
UPC #
023899499397
Country of Origin
United States

Dimensions

Pulley Outside Diameter
4-1/2 in

Details

Voltage
12v
Compressor Oil
2 oz
Type
Compressor
Belt Type
Single groove v-belt

Description

Specs: Compressor Notes: Denso style compressor with single groove 4.4" clutch.Compatible with/Replacement For: Kubota - 3C581-50060, 3C581-97590, RD451-479000, RD451-93900, X-447260-5780Replacement for: Kubota - B2650HSDC; B3350HSDC; KX040-4 Excavator; KX057-4 Excavator; KX080-3T Excavator; KX080-4 Excavator; L3240HSTC; L3240HSTC3; L3540HSTC; L3540HSTC3; L3560HSTC; L3940HSTC; L3940HSTC3; L4060HSTC; L4240HSTC; L4240HSTC3; L4740HSTC; L4740HSTC3; L4760HSTC; L5240HSTC; L5240HSTC3; L5460HSTC; L5740HSTC; L5740HSTC3; L6060HSTC; M100GXDTC; M100XDTC; M108SDSC; M108SDSC2; M108SHC; M108SHDC; M108SHDC2; M110XDTC; M5-091HDC; M5-111HDC; M5040DTC; M5040DTC1; M5040FC; M5040FC1; M5040HDC; M5040HDC1; M5140DTC; M5140FC; M5140HDC; M6-101DTC; M6-111DTC; M6040DTC; M6040DTC1; M6040FC; M6040FC1; M6040HDC; M6040HDC1; M6060HDC; M6060HFC; M7040DTC; M7040DTC1; M7040FC; M7040FC1; M7040HDC; M7040HDC1; M7040HDNBC; M8540DTC; M8540DTC1; M8540FC; M8540FC1; M8540HDC; M8540HDC1; M8540HDC12; M8540HDC121; M8540HDNBC; M8540HDNBC10; M8540HDNBPC; M8560HDC; M8560HDC12; M9540DTC; M9540DTC1; M9540FC; M9540FC1; M9540HDC; M9540HDC1; M9540HDC12; M9540HDC121; M9540HDC241; M9540HDCLTD; M9960HDC; M9960HDC12; M9960HDC24; M9960HFC; R530 Loader; R630 Loader; SSV65 Skid Steer; SSV75 Skid Steer; SVL75 Compact Track Loader; SVL90 Compact Track Loader; SVL95 Compact Track Loader; U35 Excavator; U55 Excavator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.