Zoro Homepage

AC Compressor For Valtra 34672200

  • Mfr # 1106-7009

  • Zoro # G505778555


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Compressor Oil
PAG-100, 6.8oz
Type
Compressor
Belt Type
8-groove serpentine
Voltage
12v
Pulley Outside Diameter
4-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106-7009
Zoro #
G505778555
UPC #
-
Country of Origin
United States

Dimensions

Pulley Outside Diameter
4-11/16 in

Details

Compressor Oil
PAG-100, 6.8oz
Type
Compressor
Belt Type
8-groove serpentine
Voltage
12v

Description

Description :AC Compressor , Description : Compressor , Belt Type : 8-groove serpentine , Pulley Outside Diameter : 4 11/16" , Voltage : 12v , Compressor Oil : PAG-100, 6.8oz , Product Notes : Vertical Tube-O (VTO) AC Valtra 34672200 Valtra-Valmet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.