
AIA0025 24 Volt Alternator for Atlas, Liebherr, Mecalac, Deutz Engines/ KHD 0118-1739
Mfr # 400-29019
Zoro # G110683220
product price: $241.19
/ea
Free Shipping & Returns
Key Features
Compatible OEM Model Number
Arrowhead IA1026,MG312 Deutz 01183618 KHD 01181739,0118-1739,01182041,0118-2041,01183189,0118-3189,01183437,0118-3437,1181739,1182041,1183189,1183437,1183618 Lester 14622 Letrika/Iskra 11.201.792,11.203.061,11.203.399,11.204.035,AAK5143,AAK5334,AAK5568,AAK5792,IA 1026 Lucas Electric LRA03534 Mahle 11.203.061,11.203.399,AAK5143,AAK5334,AAK5568,IA1026,MG312 Other OEMS 164968
For Use With
Atlas, Liebherr, Mecalac, Deutz Engines/ KHD 0118-1739, 0118-2041,0118-3189, 0118-3437,AAK5143, AAK5334, AAK5568, AAK5792
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-29019
Zoro #
G110683220
UPC #
196140122471
Country of Origin
China
Details
Compatible OEM Model Number
Arrowhead IA1026,MG312 Deutz 01183618 KHD 01181739,0118-1739,01182041,0118-2041,01183189,0118-3189,01183437,0118-3437,1181739,1182041,1183189,1183437,1183618 Lester 14622 Letrika/Iskra 11.201.792,11.203.061,11.203.399,11.204.035,AAK5143,AAK5334,AAK5568,AAK5792,IA 1026 Lucas Electric LRA03534 Mahle 11.203.061,11.203.399,AAK5143,AAK5334,AAK5568,IA1026,MG312 Other OEMS 164968
For Use With
Atlas, Liebherr, Mecalac, Deutz Engines/ KHD 0118-1739, 0118-2041,0118-3189, 0118-3437,AAK5143, AAK5334, AAK5568, AAK5792
Standards
Professional Quality
Description
Specs: Unit Type: Alternator, Voltage: 24, Rotation: CW, Dimension: Replacement Unit:;
Mtg. Ear 1 Hole: 10.1mm Unthreaded;
Mtg. Ear 2 Hole: 10.1mm Unthreaded;
B+ Terminal: M8-1.25;
Polarity: Negative;
Note: W Terminal Combo Spade/Stud;, Amperage: 55, Clock: 6, Regulator: IR, Fan Type: IF, Brief: ATLAS, LIEBHERR, MECALAC, DEUTZ AG ENGINES (KHD)
- •Compatible with/Replacement for ARROWHEAD: AIA0025, ARROWHEAD (OEM): IA1026, MG312, KHD: 0118-1739, 0118-2041, 0118-3189, 0118-3437, LESTER: 14622, LETRIKA (ISKRA) AFTERMARKET: IA 1026, LETRIKA (ISKRA) DESCRIPTION: AAK5143, AAK5334, AAK5568, AAK5792, LETRIKA (ISKRA) OEM: 11.201.792, 11.203.061, 11.203.399, 11.204.035, MAHLE: MG312
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Alternator built to meet OEM specifications
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.