Air Cleaner Bowl For Allis Chalmers 170, 175, 180, 185, 190, 190XT;

  • Mfr # 1109-9501

  • Zoro # G205778565


product price: $20.49
/ea

Key Features

For Use With
For units using 3" to 4" inlet pipes
Inside Diameter
3-5/8 in
Center Cone Height
4 in
Outer Height
2-3/4 in
Outside Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1109-9501
Zoro #
G205778565
UPC #
-
Country of Origin
Turkey

Dimensions

Inside Diameter
3-5/8 in
Center Cone Height
4 in
Outer Height
2-3/4 in
Outside Dia.
10 in

Details

Item
Air Cleaner Bowl
For Use With
For units using 3" to 4" inlet pipes

Description

Specs: Description: Air Cleaner Bowl , Notes: For units using 3" to 4" inlet pipes. 10" outside diameter, 3 5/8" inside diameter, outer height 2 3/4", center cone 4" height. Can be used w/86011276 assembly. Compatible with/Replacement For: Allis Chalmers: 70651270 , Atlantic: 1209-9001, 1409-9001, 1609-9001, 1709-9506, 5509-9001, 5709-9001 , Case/International Harvester: 277377R1, A42467 , Ford/New Holland: 151849320, 202576, 2978910, 3031564R1, 594075, 700715381, 76023089, 76595966, 81821685, 85814983, 88594075, A42467, C9NN9A663A, P01-6330, X-A-VAN109 , John Deere: R28795 , Massey Ferguson: 1018554M1 , Minneapolis-Moline: 10P2754 , Oliver: 10P2754 Replacement for: Allis Chalmers - 170, 175, 180, 185, 190, 190XT, 190XT III, 200, 210, 220, 220FWA, 6060, 6070, 6080, 7000 Diesel Eng, 7010, 7020, 7030, 7040, 7045, 7050, 7060, D21 , Case/International Harvester - 1026, 1070, 1090, 1170, 1175, 1206, 1256, 1270, 1370, 1456, 21206 Indust/Const, 21256 Indust/Const, 21456 Indust/Const, 715 Combine, 815 Combine, 915 Combine, 970 , Ford/New Holland - 230A, 231, 2310, 233, 234, 2600, 2600V, 2610, 2810, 2910, 3230, 333, 334, 335, 3430, 3600, 3600V, 3610, 3900, 3910, 3930, 4110, 4130 3 Cyl 90-99, 4600, 4600SU, 4610, 4630, 4830, 5030, 5110, 515 Indust/Const, 530A, 531, 5600, 5610, 5640, 5700, 5900, 6410, 6600, 6610, 6640, 6700, 6710, 6810, 7000, 7410, 7600, 7610, 7700, 7710, 7740, 7810, 7910, 8000, 8210, 8400, 8530, 8630, 8700, 9000, 9200, 9600, 9700, TW10, TW15, TW20, TW5 , John Deere - 2650, 2650N, 2750, 2850, 3050, 310C Indust/Const, 310D Indust/Const, 3150, 3155, 315C Indust/Const, 315D Indust/Const, 3350, 4000, 4010, 4020, 410B Indust/Const, 415B Indust/Const, 4400 Combine, 4420 Combine, 444 Indust/Const, 444C Indust/Const, 444D Indust/Const, 444E Indust/Const, 4455, 450D Crawler, 450E Crawler, 450G Crawler, 455D Crawler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.