Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alignment Tool for Kubota Tractor M8200 M8200DT Others

  • Mfr # 1912-4000

  • Zoro # G805743390


product price: $20.69
/ea

Key Features

Pilot Dia.
1.378 in
Number of Splines
14
Type
Single
Outside Dia.
1-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1912-4000
Zoro #
G805743390
UPC #
023899500574
Country of Origin
United States

Dimensions

Pilot Dia.
1.378 in
Outside Dia.
1-9/16 in

Details

Item
Clutch Alignment Tool
Number of Splines
14
Type
Single

Description

Description : Clutch Alignment Tool , Type : Single , Outside Diameter 1 : 1 9/16" , Spline Count : 14 , Outside Diameter 2 : , Spline Count : , Pilot : 1.378" , Notes : Pilot end is 34.9mm outside diameter. Kubota - M4700, M4900, M4900C, M4900DT, M4900DTC, M4900SU, M4900SUDT, M5400, M5400DT, M5400DTN, M5700, M5700C, M5700DT, M5700DTC, M5700DTN, M6800, M6800DT, M6800S, M6800SC, M6800SDT, M6800SDTC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.