Zoro Homepage

Alternator Conversion Kit for Ford 8N 1100-0531;

  • Mfr # 400-14141

  • Zoro # G205746410


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Amperage
63A
Rotation
Clockwise
Pulley Class
V1
Fan Type
EF
Regulator
IR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-14141
Zoro #
G205746410
UPC #
-
Country of Origin
China

Details

Item
Alternator Conversion Kit
Amperage
63A
Rotation
Clockwise
Pulley Class
V1
Fan Type
EF
Regulator
IR
Voltage
12V

Description

Specs: Description: Alternator Conversion Kit , Notes: Complete generator-to-alternator conversion kit Includes all pictured items from 6 volts to 12 volts. For side mount distributor model 8N. Replaces OEM Numbers: Ford/New Holland - 1100-0531, 8NL10300ALT Compatible With/Replacement For: Ford/New Holland - 8N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.