Alternator Fits 3.0L 3.0 Bmw X5 04 05 06 2004 2005 2006 12-31-7-530-086 11098

  • Mfr # 400-40088

  • Zoro # G904236595


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Vehicle Fit
BMW X5 3.0L 2004-06
Amperage
140A
Regulator
IR
Pulley Class
S6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400-40088
Zoro #
G904236595
UPC #
603765052750
Country of Origin
China

Details

Voltage
12V
Vehicle Fit
BMW X5 3.0L 2004-06
Amperage
140A
Regulator
IR
Pulley Class
S6
Rotation
Clockwise
Item
Alternator

Description

DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.