Alternator for 100Amp CW Rotation 12V 3.0L V6 Toyota Avalon

  • Mfr # 400-52554

  • Zoro # G710683125


product price: $196.99
/ea
Free Shipping & Returns

Key Features

For Use With
100Amp CW Rotation 12V 3.0L V6 Toyota Avalon 2000 2001 2002 2003 2004 102211-0650, 27060-0A050-84
Compatible OEM Model Number
Arrowhead 400-52554 Denso 102211-0650, 210-0404 J&N Electrical Products 400-52051 Lester 13706 Toyota 27060-0A050, 27060-0A050-84
Standards
Professional Quality
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52554
Zoro #
G710683125
UPC #
196140133897
Country of Origin
China

Details

For Use With
100Amp CW Rotation 12V 3.0L V6 Toyota Avalon 2000 2001 2002 2003 2004 102211-0650, 27060-0A050-84
Compatible OEM Model Number
Arrowhead 400-52554 Denso 102211-0650, 210-0404 J&N Electrical Products 400-52051 Lester 13706 Toyota 27060-0A050, 27060-0A050-84
Standards
Professional Quality

Description

Specs: Voltage: 12, Rotation: CW, Amps: 100, Regulator: IR, Fan: IF


  • •Compatible with/Replacement for BOSCH REMAN: AL3296X DIXIE: A-8893 LESTER: 13706 NAPA: 13-9043 TOYOTA: 27060-0A050
  • •1-year warranty protects you after your purchase
  • •100% New aftermarket Alternator built to meet OEM specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.