
Alternator For 1.5L Honda Civic Civic Del Sol 1994-1995 94-95 1994 1995 94 95
Mfr # 400-48136
Zoro # G404238181
product price:Â $189.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Vehicle Fit
Honda Civic 1.5L 1994-95; Honda Civic Del Sol 1.5L 1994-95
Amperage
70A
Regulator
IR
Rotation
Counter Clockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400-48136
Zoro #
G404238181
UPC #
701485512551
Country of Origin
China
Details
Voltage
12V
Vehicle Fit
Honda Civic 1.5L 1994-95; Honda Civic Del Sol 1.5L 1994-95
Amperage
70A
Regulator
IR
Rotation
Counter Clockwise
Pulley Class
S4
Item
Alternator
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.