Alternator For 1.6L Nissan Versa 12 13 14 15 16 17 11547 23100-3Be1A 19270

  • Mfr # 400-48208

  • Zoro # G704238645


product price:  $261.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Amperage
110A
Rotation
Clockwise
Pulley Type
Solid
Regulator
Internal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400-48208
Zoro #
G704238645
UPC #
713091987326
Country of Origin
China

Details

Voltage
12V
Amperage
110A
Item
Alternator
Rotation
Clockwise
Pulley Type
Solid
Regulator
Internal
Fan Type
Internal

Description

DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.