Shop DB ELECTRICAL
See all product information
Create Account
Alternator For 16L Volvo Fh16540 2006-2017 124655057 124655102 21561402
- Mfr # 400-24166
- Zoro # G704238522
product price:Â
$
396.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V
Amperage
150 A
Pulley Type
Solid
Rotation
Clockwise
Regulator
Internal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400-24166
- Zoro #
- G704238522
- UPC #
- 603765092435
- Country of Origin
- China
Details
- Voltage
- 24V
- Amperage
- 150 A
- Pulley Type
- Solid
- Rotation
- Clockwise
- Item
- Alternator
- Regulator
- Internal
- Fan Type
- Internal
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.