
Alternator For 2.0L 2.3L Ford Focus L4 2005-2006 4S4T-10300-Bc; 400-14109
Mfr # 400-14109
Zoro # G004236884
product price:Â $222.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Vehicle Fit
Ford Focus W/Mt 2005-06
Amperage
110A
Regulator
IR
Fan Type
IF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400-14109
Zoro #
G004236884
UPC #
603765040948
Country of Origin
China
Details
Voltage
12V
Vehicle Fit
Ford Focus W/Mt 2005-06
Amperage
110A
Regulator
IR
Fan Type
IF
Rotation
Clockwise
Item
Alternator
Pulley Class
SC6
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.