
Alternator For 2.0L Ford Escape Tribute 2001-2004 Yf09-18-300; 400-14060
Mfr # 400-14060
Zoro # G404236446
product price:Â $207.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Amperage
110A
Vehicle Fit
Ford Escape 2.0L 2001-04; Mazda Tribute 2.0L 2001-04
Pulley Class
S6
Fan Type
IF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400-14060
Zoro #
G404236446
UPC #
603765040610
Country of Origin
China
Details
Voltage
12V
Amperage
110A
Vehicle Fit
Ford Escape 2.0L 2001-04; Mazda Tribute 2.0L 2001-04
Item
Alternator
Pulley Class
S6
Fan Type
IF
Regulator
IR
Rotation
Clockwise
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.