Zoro Homepage

Alternator for 220Amp CW Rotation 12V 4.3L V8 CHEVROLET

  • Mfr # 400-52490R

  • Zoro # G110683107


product price: $267.99
/ea
Free Shipping & Returns

Key Features

For Use With
220Amp CW Rotation 12V 4.3L V8 CHEVROLET EXPRESS VANS 2018 104210-6860, 23487089, 14020
Compatible OEM Model Number
Arrowhead 400-52490R Denso 104210-6860 General Motors 23487089 Lester 14020
Standards
Professional Quality
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52490R
Zoro #
G110683107
UPC #
196140133514
Country of Origin
China

Details

For Use With
220Amp CW Rotation 12V 4.3L V8 CHEVROLET EXPRESS VANS 2018 104210-6860, 23487089, 14020
Compatible OEM Model Number
Arrowhead 400-52490R Denso 104210-6860 General Motors 23487089 Lester 14020
Standards
Professional Quality

Description

Specs: Unit Type: Alternator, Voltage: 12, Rotation: CW, Amperage: 220, Clock: 9, Pulley Class: S6, Regulator: IR, Fan Type: IF


  • •Compatible with/Replacement for ARROWHEAD: 400-52490R, DENSO: 104210-6860, GENERAL MOTORS: 22949466, 84143539, J & N: 400-52490R, LESTER: 14020
  • •Compatible With / Replacement For: CHEVROLET EXPRESS VANS 2016-2019, SILVERADO 2500 HD 2015-2019, SILVERADO 3500 HD 2015-2019, SUBURBAN 2016-2019, GMC SAVANA VANS 2016-2019, SIERRA 2500 HD 2015-2019, SIERRA 3500 HD 2015-2019
  • •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
  • •100% New Aftermarket Alternator Built To Meet OEM Specifications For Chevrolet, GMC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.