
Alternator for 2.4L 2.4 Acura Tsx 2009-2014, Honda Accord
Mfr # 400-52394R
Zoro # G310683204
product price: $295.99
/ea
Free Shipping & Returns
Key Features
Compatible OEM Model Number
Arrowhead AND0511, VND0511 Bosch AL1310X Denso 104210-5890, 210-0644 Honda 06311-R40-505, 06311R40-505, 31100R40A01, 31100-R40-A01, CSF89 J&N Electrical Products 400-52394, 400-52394R Lester 11390 Lucas Electric LRA03974
For Use With
2.4L 2.4 Acura Tsx 2009-2014, Honda Accord 2008-2012 VND0511 104210-5890 06311-R40-505
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-52394R
Zoro #
G310683204
UPC #
196140132845
Country of Origin
China
Details
Compatible OEM Model Number
Arrowhead AND0511, VND0511 Bosch AL1310X Denso 104210-5890, 210-0644 Honda 06311-R40-505, 06311R40-505, 31100R40A01, 31100-R40-A01, CSF89 J&N Electrical Products 400-52394, 400-52394R Lester 11390 Lucas Electric LRA03974
For Use With
2.4L 2.4 Acura Tsx 2009-2014, Honda Accord 2008-2012 VND0511 104210-5890 06311-R40-505
Standards
Professional Quality
Description
Specs: Unit Type: Alternator, Voltage: 12, Rotation: CW, Amperage: 130, Clock: 11, Pulley Class: S7, Regulator: IR, Fan Type: IF
- •Compatible with/Replacement for ARROWHEAD: 400-52394R, ARROWHEAD (OEM): VND0511, DENSO FIRST TIME FIT: 210-0644, DENSO: 104210-5890, DIXIE: A-80395, FAMILY: Denso Hairpin, HONDA: 06311-R40-505, 31100-R40-A01, CSF89, J & N: 400-52394R, LESTER: 11390, LUCAS ELECTRICAL EUROPE: LRA03974, PIC: 290-5517, REMY LIGHT DUTY: 12870, USA INDUSTRIES: A3390, WILSON NEW: 90-29-5722, WILSON: 90-29-5722, WOOD AUTO: ALT30483
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Alternator built to meet OEM specifications for Acura, Honda
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.