Zoro Homepage

Alternator for 2.4L Scion Tc, 2.4L Toyota Camry

  • Mfr # 400-52124R

  • Zoro # G710683095


product price: $248.99
/ea
Free Shipping & Returns

Key Features

For Use With
2.4L Scion Tc 2005-2008 27060-0H100, 2.4L Toyota Camry 2004 2005, Highlander 04 05 06 Rav4 04 05 Solara 04-08
Compatible OEM Model Number
Arrowhead AND0288, AND0393, AND0418, VND0288 Bosch AL3317X, AL3360X Denso 104210-3780, 104210-3880, 104210-3890, 104210-5330, 210-0549 J&N Electrical Products 400-52124, 400-52124R, 400-52528, 400-52528R JANNCO 400-52124R, 400-52528R Lester 11034, 11088 Lucas Electric LRA02189 Toyota 27060-0H100, 27060-28260, 27060-28270, 27060-28350
Standards
Professional Quality
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52124R
Zoro #
G710683095
UPC #
196140130414
Country of Origin
China

Details

For Use With
2.4L Scion Tc 2005-2008 27060-0H100, 2.4L Toyota Camry 2004 2005, Highlander 04 05 06 Rav4 04 05 Solara 04-08
Compatible OEM Model Number
Arrowhead AND0288, AND0393, AND0418, VND0288 Bosch AL3317X, AL3360X Denso 104210-3780, 104210-3880, 104210-3890, 104210-5330, 210-0549 J&N Electrical Products 400-52124, 400-52124R, 400-52528, 400-52528R JANNCO 400-52124R, 400-52528R Lester 11034, 11088 Lucas Electric LRA02189 Toyota 27060-0H100, 27060-28260, 27060-28270, 27060-28350
Standards
Professional Quality

Description

Specs: Unit Type: Alternator, Voltage: 12, Rotation: CW, Amperage: 100, Pulley Class: S7, Regulator: IR, Fan Type: IF


  • •Compatible with/Replacement for ARROWHEAD (OEM): VND0288, ARROWHEAD (OLD): AND0393, AND0418, ARROWHEAD: 400-52124R, DENSO: 104210-3780, 104210-3880, 104210-3890, 104210-5330, DIXIE: A-80287, A-80301, A-80351
  • •Compatible With / Replacement For: SCION - TC 2005-2006, TC 2007-2010, TOYOTA - CAMRY 2004-2006, HIGHLANDER 2004-2007, RAV4 2004-2005, SOLARA 2004-2008
  • •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
  • •100% New aftermarket Alternator built to meet OEM specifications for Scion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.