
Alternator For 2.5L V6 Hyundai Santa Fe Sonata Kia Optima 2.7L 400-40072 00-04
Mfr # 400-40072
Zoro # G304236362
product price:Â $241.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Amperage
95A
Vehicle Fit
Hyundai Santa Fe 2.7L 2001-02; Hyundai Sonata 2.5L 2000-01; Hyundai Sonata 2.7L 2002; Kia Magentis 2.5L 2001; Kia Magentis 2.7L 2002; Kia Optima 2.5L 2001; Kia Optima 2.7L 2002-04
Regulator
IR
Rotation
Clockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-40072
Zoro #
G304236362
UPC #
603765052699
Country of Origin
China
Details
Voltage
12V
Amperage
95A
Vehicle Fit
Hyundai Santa Fe 2.7L 2001-02; Hyundai Sonata 2.5L 2000-01; Hyundai Sonata 2.7L 2002; Kia Magentis 2.5L 2001; Kia Magentis 2.7L 2002; Kia Optima 2.5L 2001; Kia Optima 2.7L 2002-04
Item
Alternator
Regulator
IR
Rotation
Clockwise
Pulley Class
S6
Fan Type
IF
Description
DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.