Alternator For 3.0L Lexus Gs300 1998-2005 Is300 2001-2005 101211-7310 400-52127

  • Mfr # 400-52127

  • Zoro # G304236386


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Amperage
100A
Vehicle Fit
Lexus Gs300 1998-00
Regulator
IR
Pulley Class
S6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400-52127
Zoro #
G304236386
UPC #
603765049248
Country of Origin
China

Details

Voltage
12V
Amperage
100A
Vehicle Fit
Lexus Gs300 1998-00
Regulator
IR
Item
Alternator
Pulley Class
S6

Description

DB Electrical Alternators are Built to Beat the Heat: High temperature epoxy and high temperature grease withstand extreme heat. Heavy-duty rectifiers and high-quality regulators enhance superior charging performance. Most of our alternators are supplied with final test results and performance curve. We always provide a direct-fit replacement and easy installation made possible with OEM fitment specifications. As always we offer factory direct, money-saving alternator typically priced substantially less than OEM counterparts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.