Alternator for 3.3L Toyota Highlander, 3.3L Sienna, 3.3L Lexus

  • Mfr # 400-52140R

  • Zoro # G910683185


product price: $290.99
/ea
Free Shipping & Returns

Key Features

For Use With
3.3L Toyota Highlander 2004 2005 2006 2007, 3.3L Sienna 2003 2004 2005 2006, 3.3L Lexus Rx330 2004 2005 2006
Compatible OEM Model Number
Arrowhead AND0294, ND210-0568, VND0294 Bosch AL3315X Denso 104210-3480, 104210-3650, 104210-3651, 104210-3652, 104210-3660, 104210-3661, 104210-3662, 104210-3750, 104210-3751, 210-0544, 210-0545, 210-0568 J&N Electrical Products 400-52140, 400-52533, 400-52533R JANNCO 400-52533R Lester 11032 Lucas Electric LRA02975 Toyota 27060-0A100, 27060-0A130, 27060-0A130-84
Standards
Professional Quality
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-52140R
Zoro #
G910683185
UPC #
196140130568
Country of Origin
China

Details

For Use With
3.3L Toyota Highlander 2004 2005 2006 2007, 3.3L Sienna 2003 2004 2005 2006, 3.3L Lexus Rx330 2004 2005 2006
Compatible OEM Model Number
Arrowhead AND0294, ND210-0568, VND0294 Bosch AL3315X Denso 104210-3480, 104210-3650, 104210-3651, 104210-3652, 104210-3660, 104210-3661, 104210-3662, 104210-3750, 104210-3751, 210-0544, 210-0545, 210-0568 J&N Electrical Products 400-52140, 400-52533, 400-52533R JANNCO 400-52533R Lester 11032 Lucas Electric LRA02975 Toyota 27060-0A100, 27060-0A130, 27060-0A130-84
Standards
Professional Quality

Description

Specs: Voltage: 12, Rotation: CW, Amps: 130, Regulator: IR, Fan: IF


  • •Compatible with/Replacement for BOSCH REMAN: AL3315X DIXIE: A-80284, A-80289 LESTER: 11032 TOYOTA: 27060-0A100, 27060-0A130, 27060-20280, 27060-20290
  • •1-year warranty protects you after your purchase
  • •100% New aftermarket Alternator built to meet OEM specifications
  • •Replaces OEM Numbers: Arrowhead: VND0294

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.